Beli harga las rhino 450 watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  2. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  3. RHINO Plasma Cutting Torch (Blender Las Potong)
    Mulai

    Rp769.900

    RHINO Plasma Cutting Torch (Blender Las Potong)
    Deskripsi:
    Aksesoris OEM merk RHINO
  4. RHINO Panasonic Type Mig Torch
    Mulai

    Rp789.900

    RHINO Panasonic Type Mig Torch
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Size (cm): 400
  5. RHINO Plasma Cutting Machine (Mesin Potong)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  6. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  7. TELWIN Spot Welding Machine
    Mulai

    Rp31.999.900

    TELWIN Spot Welding Machine
    Deskripsi:
    Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.
    atribut:
    • Type: Digital Modular 230
  8. Redbo Mesin Las Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Mesin Las Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  9. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  10. JTC Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp30.999.900

    JTC Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    - Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch off
    atribut:
    • Capacity (LVA): 210
    • Dimensions (WxDxH) (mm): 350x250x570
    • Frequency (Hz): 50/60
    • Input Current (A): 29
    • Power (V): AC 220
    • Thickness of Weld Plank (mm): 0.6 to 1.2
    • Timer: 0.1 to 0.7 seconds
    • Welding Capacity (mm): 0.2 to 0.6
  11. HUGONG Mesin Las MIG Inverter
    Mulai

    Rp20.999.900

    HUGONG Mesin Las MIG Inverter
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  12. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  13. LAKONI Mesin Las GE
    Mulai

    Rp1.999.900

    LAKONI Mesin Las GE
    atribut:
    • Voltage (V): 160-250
  14. HUGONG Mesin Las TIG
    Mulai

    Rp8.799.900

    HUGONG Mesin Las TIG
    Deskripsi:
    - Portable Inverter DC HFTIG With Pulse I MMA Welder - New Generation IGBT Inverter Technology - Ideal for vvelding of carbon steels, ION-allcy steels and stainless steels and aluminum - Digital Display - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly control panel - Welding Mode(OC HFT1G ILJFTTlG/MMA), TlG I Pulse TlG and 2T/4T selections - Adjustable EX. displayable gas pre-flow/post flow, ignition/base/peak current; s1niply weld1ng procedure parameters - Adjustable; Hot start, Arc Force and built-in Anti-Sticking for MMA welding - Steeples Welding Current/Setting Knob - Power, Overload and Under/Over-Voltage LED indicators - Easy welding cable connections with European type quick connectors - Foot control can be used - Fan cooling system - IP21S Protection Class - Lightweight, Small and Patented Compact Design - Weight is only 9kg - Dimensions (cm) (LxWxH) 44x17.5x34
  15. TELWIN Mesin Las (Mesin Las Inverter MMA)
    Mulai

    Rp33.999.900

    TELWIN Mesin Las (Mesin Las Inverter MMA)
    atribut:
    • Type: Technology TIG 182 AC/DC
    • Current Range (A): 5 - 160
    • Dimensions (cm): 43x17x34
    • Efficiency (%): 75
    • Main Voltage: 230V - 1Ph 50/60Hz
    • Power (kW): Max. 2.5 - 4.3 (at 60%)
    • Protection Degree: IP23
  16. Redbo Mesin Las Single Phase
    Mulai

    Rp7.099.900

    Redbo Mesin Las Single Phase
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
Daftar Harga harga las rhino 450 watt Terbaru April 2026
RHINO Mesin Las Inverter MIGRp7.899.900
RHINO Mesin Las Inverter MMARp1.199.900
RHINO Plasma Cutting Torch (Blender Las Potong)Rp769.900
RHINO Panasonic Type Mig TorchRp789.900
RHINO Plasma Cutting Machine (Mesin Potong)Rp4.099.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
TELWIN Spot Welding MachineRp31.999.900
Redbo Mesin Las Three Phase (Mesin Las Inverter)Rp9.499.900
LAKONI Mesin Las ERp1.599.900
JTC Welding Machine (Mesin Las Inverter MMA)Rp30.999.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)